Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ISE Series Information
| Manufacturer Part Number | ISEUR1 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | ISE |
| Family Series | Macromatic Relays, ISE Series |
| Description | Intrinsically Safe Relay, Single Channel, 102-132VAC, 10-125VDC, 5A Relay Output, 17.5mm, LED Indicator |
| Coil Voltage | 102-132 VAC, 10-125 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Output Rating | 5 A |
| Number of Channels | 1 |
| Mounting | DIN Rail |
| Hazardous Location | Class I, Div 1, 2, 3, Class II, Div 1, 2, 3, Class III, Div 1, 2, 3 |
| Wire Size Range | 14-18 AWG |
| Open Circuit Volt. (Voc) | 10 V |
| Status Indicator | Yes |
| Approvals | CE, UL |
| Comments | Life: Electrical: 50,000 Closures @ Full Load AC , Mechanical: 5 Million Closures @ No Load |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.185 lbs |