Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISF6GY Hubbell Electrical Box Covers, PLATE, DECORATOR FRAME,6PORT,GY
ISF6GY Hubbell Electrical Box Covers, PLATE, DECORATOR FRAME,6PORT,GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR FRAME,6PORT,GY
Specifications
Specifications
| Manufacturer Part Number |
ISF6GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR FRAME,6PORT,GY |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
ISF6GY
Hubbell Electrical Box Covers