Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFB15W Hubbell Electrical Box Covers, PLATE, DECORATOR 15PIN FRAME,BLANK,
ISFB15W Hubbell Electrical Box Covers, PLATE, DECORATOR 15PIN FRAME,BLANK,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR 15PIN FRAME,BLANK,
Specifications
Specifications
| Manufacturer Part Number |
ISFB15W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR 15PIN FRAME,BLANK, WH |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ISFB15W
Hubbell Electrical Box Covers