Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFB215GY Hubbell Electrical Box Covers, PLATE, DECORATOR FRAME,2 VGA,BLANK,
MFG Item Number
ISFB215GY
ISFB215GY Hubbell Electrical Box Covers, PLATE, DECORATOR FRAME,2 VGA,BLANK,
MFG Item Number
ISFB215GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR FRAME,2 VGA,BLANK,
Specifications
Specifications
| Manufacturer Part Number |
ISFB215GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR FRAME,2 VGA,BLANK, GY |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ISFB215GY
Hubbell Electrical Box Covers