Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFB215W
PLATE, DECORATOR FRAME,2 VGA,BLANK,
This item cannot be canceled or returned
Description
PLATE, DECORATOR FRAME,2 VGA,BLANK,
Specifications
Specifications
| Manufacturer Part Number |
ISFB215W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
2-VGA |
| Color |
White |
| Description |
2-VGA |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |