Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFBR15BK Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
MFG Item Number
ISFBR15BK
ISFBR15BK Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
MFG Item Number
ISFBR15BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR,1 VGA,BLANK,RECSS,
Specifications
Specifications
| Manufacturer Part Number |
ISFBR15BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR,1 VGA,BLANK,RECSS, BK |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Deep |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ISFBR15BK
Hubbell Electrical Box Covers