Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFBR15EI Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
MFG Item Number
ISFBR15EI
ISFBR15EI Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
MFG Item Number
ISFBR15EI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR,1 VGA,BLANK,RECSS,
Specifications
Specifications
| Manufacturer Part Number |
ISFBR15EI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR,1 VGA,BLANK,RECSS, EI |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Deep |
| Color |
Electric Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
ISFBR15EI
Hubbell Electrical Box Covers