Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFBR15W Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
ISFBR15W Hubbell Electrical Box Covers, PLATE, DECORATOR,1 VGA,BLANK,RECSS,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR,1 VGA,BLANK,RECSS,
Specifications
Specifications
| Manufacturer Part Number |
ISFBR15W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR,1 VGA,BLANK,RECSS, WH |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Deep |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ISFBR15W
Hubbell Electrical Box Covers