Series Information
| Manufacturer Part Number | ISFCH5C04ABL-XG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The Cat 5e SF/UTP copper cable is constructed of 24/7 AWG stranded copper conductors with a High Density Polyethylene HDPE insulation. The twisted pair copper conductors are wrapped with a foam polypropylene tape to form a core. All four pairs are |
| Number of Pairs | 4 |
| Conductor Type | Stranded |
| Wire Size Range | 24 AWG |
| Jacket Color | Black |
| Voltage | 80 V |
| Temperature Rating | -40-85 °F |
| Shielding | Overall |
| Material | Foil |
| Insulation Material | HDPE |
| Outer Diameter | 0.28 " |
| Length | 1,000 ' |
| Application | Cat5e Cable |
| Approvals | IEC |
| Net Weight | 48 lbs |
| Gross Weight | 48 lbs |