Series Information
| Manufacturer Part Number | ISFCH5C04ATL-XG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The Cat 5e SF/UTP copper cable is constructed of 24/7 AWG stranded copper conductors with a HDPE insulation. The copper conductors are twisted in pairs and wrapped with a foam polypropylene tape to form a core. All four pairs are surrounded by an overall |
| Number of Pairs | 4 |
| Conductor Type | Stranded |
| Wire Size Range | 7 AWG, 24 AWG |
| Jacket Color | Teal |
| Jacket Thickness | 0.24 " |
| Voltage | 600 V |
| Temperature Rating | -40-176 °F |
| Insulation Material | Polyethylene |
| Length | 1,000 ' |
| Approvals | UL |
| Net Weight | 48 lbs |
| Gross Weight | 48 lbs |