Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFH110EI
DEC FRAME,HDMI,110,SET,ACTIVE,EI
MFG Item Number
ISFH110EI
This item cannot be canceled or returned
Description
DEC FRAME,HDMI,110,SET,ACTIVE,EI
Specifications
Specifications
| Manufacturer Part Number |
ISFH110EI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Type |
Type A |
| Color |
Ivory |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
ISFH110EI
Bryant Electric Jacks