Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISFH110W
DEC FRAME,HDMI,110,SET,ACTIVE,W
This item cannot be canceled or returned
Description
DEC FRAME,HDMI,110,SET,ACTIVE,W
Specifications
Specifications
| Manufacturer Part Number |
ISFH110W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
Dec Frame,Hdmi,110,Set,Active,W |
| Type |
Type A |
| Color |
White |
| Description |
Dec Frame,Hdmi,110,Set,Active,W |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Approvals |
cULus |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |