ISL-24V-10K
RK Electronics Relays, ISL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISL-24V-10K RK Electronics Relays, ISL Series, RELAY INTRINSICALLY SAFE LATCH

MFG Item Number
ISL-24V-10K

ISL-24V-10K RK Electronics Relays, ISL Series, RELAY INTRINSICALLY SAFE LATCH

MFG Item Number
ISL-24V-10K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISL Series
Item #
ISL-24V-10K
RELAY INTRINSICALLY SAFE LATCH

ISL Series Information


Specifications

Specifications
Manufacturer Part Number ISL-24V-10K
Manufacturer RK Electronics
Product Series ISL
Family Series RK Electronics Relays, ISL Series
Description RELAY INTRINSICALLY SAFE LATCH
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Output Rating 5 A
Mounting DIN Rail
Hazardous Location Class I, Div 1, Group A,B,C,D
Wire Size Range 12 AWG
Open Circuit Volt. (Voc) 5.9 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 10 kOhm
Approvals UL
Net Weight 0.302 lbs
Gross Weight 0.302 lbs