ISL24ACE
Diversified Electronics Relays, ISL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISL24ACE

Diversified Electronics Relays, ISL Series

ISL24ACE

Diversified Electronics Relays, ISL Series
Isolated Switch, 24VAC, 4-Channel,
MFG Item Number
ISL24ACE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISL Series
Item #
ISL24ACE
Isolated Switch, 24VAC, 4-Channel,

ISL Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Multiple Channels
  • Surface Mount
The latching ISL Series multiple channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the corresponding control switch input from the hazardous location is activated.

Specifications

Specifications
Manufacturer Part Number ISL24ACE
Manufacturer Diversified Electronics
Product Series ISL
Family Series Diversified Electronics Relays, ISL Series
Description Isolated Switch, 24VAC, 4-Channel, Latching, Surface Mount
Coil Voltage 24 VAC
Contacts 1NO
Mounting Surface
Termination Screw Terminals
Enclosure Lexan
Status Indicator Yes
Push-to-Test No
Diode No
Enclosed Yes
Current Rating 5 A
Approvals UL
Net Weight 0.835 lbs
Gross Weight 1.045 lbs