ISO120ACE
Diversified Electronics Relays, ISOMULTI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISO120ACE Diversified Electronics Relays, ISOMULTI Series, Isolated Switch, 120VAC, 4-Channel,

MFG Item Number
ISO120ACE

ISO120ACE Diversified Electronics Relays, ISOMULTI Series, Isolated Switch, 120VAC, 4-Channel,

MFG Item Number
ISO120ACE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISOMULTI Series
Item #
ISO120ACE
Isolated Switch, 120VAC, 4-Channel,

ISOMULTI Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Multiple Channels
  • Surface Mount
The ISO Series multiple channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the corresponding control switch input from the hazardous location is activated.

Specifications

Specifications
Manufacturer Part Number ISO120ACE
Manufacturer Diversified Electronics
Product Series ISOMULTI
Family Series Diversified Electronics Relays, ISOMULTI Series
Description Isolated Switch, 120VAC, 4-Channel, Non-Latching, Surface Mount, ISO120ACE-US
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Output Rating 5 A
Number of Channels 4
Mounting Surface
Hazardous Location Class I, Div 1, Group A,B,C,D, Class II, Div 1, Group E,F,G, Class III, Div 1
Open Circuit Volt. (Voc) 6.2 V
Status Indicator Yes
Approvals UL
Net Weight 0.5 lbs
Gross Weight 1.015 lbs