ISO24AFA
Diversified Electronics Relays, ISOSINGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISO24AFA

Diversified Electronics Relays, ISOSINGLE Series

ISO24AFA

Diversified Electronics Relays, ISOSINGLE Series
Isolated Switch, 24VAC, 1-Channel,
MFG Item Number
ISO24AFA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISOSINGLE Series
Item #
ISO24AFA
Isolated Switch, 24VAC, 1-Channel,

ISOSINGLE Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Single Channel
  • Plug‑in or Surface Mount Models
The ISO Series single channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the control switch input from the hazardous location is closed. When the control switch input opens, the isolated output turns off. The style A devices come equipped with integral spring mating clips which secure the device to the base, making this unit a UL913 Intrinsically Safe plug‑in. The style N, surface mounted enclosure is sealed with a high‑quality epoxy resin material and has five #8‑32 screw terminals.

Specifications

Specifications
Manufacturer Part Number ISO24AFA
Manufacturer Diversified Electronics
Product Series ISOSINGLE
Family Series Diversified Electronics Relays, ISOSINGLE Series
Description Isolated Switch, 24VAC, 1-Channel, Non-Latching, 8-Pin Circular Base, w/Socket
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Output Rating 10 A
Number of Channels 1
Mounting Surface
Hazardous Location Class I, Div 1, Group A,B,C,D, Class II, Div 1, Group E,F,G, Class III, Div 1
Open Circuit Volt. (Voc) 16 V
Status Indicator Yes
Approvals UL
Net Weight 1.25 lbs
Gross Weight 1.25 lbs