ISOBLOK2-0
Eaton's Tripp Lite series Power Strips, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ISOBLOK2-0 Eaton's Tripp Lite series Power Strips, Premium Series, SUPPRESSOR ISOBAR 120V 1 ISOLATED
MFG Item Number
ISOBLOK2-0

ISOBLOK2-0 Eaton's Tripp Lite series Power Strips, Premium Series, SUPPRESSOR ISOBAR 120V 1 ISOLATED

MFG Item Number
ISOBLOK2-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Premium Series
Item #
ISOBLOK2-0
SUPPRESSOR ISOBAR 120V 1 ISOLATED

Premium Series Information

  • Durable Metal Construction
  • Suppression Rating of up to 5,700 Joules
  • Up to 12 AC Outlets
  • Up to 25 ft Long Power Cord
  • Telephone/Modem, Coaxial and Ethernet Options
America's leading companies have made the isobar premium surge suppressor their corporate standard for computer and electronics protection. Providing up to 5700 joules of surge‑stopping power, isobar is simply the most reliable surge suppressor you can buy. In addition, all models provide EMI/RFI line noise filtering to eliminate audio static and video snow.

Specifications

Specifications
Manufacturer Part Number ISOBLOK2-0
Manufacturer Eaton's Tripp Lite series
Product Series Premium
Family Series Eaton's Tripp Lite series Power Strips, Premium Series
Description SUPPRESSOR ISOBAR 120V 1 ISOLATED FILTER BANK
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 2
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Application Home/Office, Computer Networks
Material Metal
Approvals CSA, cUL
Comments Direct Plug-in
Net Weight 0.8 lbs
Gross Weight 0.8 lbs