ISR-12V-10K
RK Electronics Relays, ISR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ISR-12V-10K RK Electronics Relays, ISR Series, RELAY INTRINSICALLY SAFE 10K SENSING
MFG Item Number
ISR-12V-10K

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ISR-12V-10K RK Electronics Relays, ISR Series, RELAY INTRINSICALLY SAFE 10K SENSING

MFG Item Number
ISR-12V-10K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISR Series
Item #
ISR-12V-10K
RELAY INTRINSICALLY SAFE 10K SENSING

ISR Series Information

  • 2 Independent Relays
  • Low Voltage Design for 12 VAC/VDC or 24 VAC/VDC
  • DIN Rail Mounting
The ISR has two independent outputs to the hazardous area and two independent (dry contact) relay outputs. The outputs to the hazardous area can be switches or, when used with a conductive liquid, electrodes. There is also a supply power LED indicator. The ISR must be located and grounded in a non‑hazardous location.

Videos

Specifications

Specifications
Manufacturer Part Number ISR-12V-10K
Manufacturer RK Electronics
Product Series ISR
Family Series RK Electronics Relays, ISR Series
Description RELAY INTRINSICALLY SAFE 10K SENSING
Coil Voltage 12 VAC, 12 VDC
Nominal Coil Voltage 12 VAC, 12 VDC
Output Rating 5 A
Number of Channels 2
Mounting DIN Rail
Hazardous Location Class I, Div 1, Group A,B,C,D
Wire Size Range 12 AWG
Open Circuit Volt. (Voc) 5.9 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 10 kOhm
Approvals UL
Net Weight 0.302 lbs
Gross Weight 0.302 lbs