ISR-24V-50K
RK Electronics Relays, ISR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISR-24V-50K

RK Electronics Relays, ISR Series

ISR-24V-50K

RK Electronics Relays, ISR Series
RELAY INTRINSICALLY SAFE
MFG Item Number
ISR-24V-50K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ISR Series
Item #
ISR-24V-50K
RELAY INTRINSICALLY SAFE

ISR Series Information

  • 2 Independent Relays
  • Low Voltage Design for 12 VAC/VDC or 24 VAC/VDC
  • DIN Rail Mounting
The ISR has two independent outputs to the hazardous area and two independent (dry contact) relay outputs. The outputs to the hazardous area can be switches or, when used with a conductive liquid, electrodes. There is also a supply power LED indicator. The ISR must be located and grounded in a non‑hazardous location.

Videos

Specifications

Specifications
Manufacturer Part Number ISR-24V-50K
Manufacturer RK Electronics
Product Series ISR
Family Series RK Electronics Relays, ISR Series
Description RELAY INTRINSICALLY SAFE
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Output Rating 5 A
Number of Channels 2
Mounting DIN Rail
Hazardous Location Class I, Div 1, Group A,B,C,D
Wire Size Range 12 AWG
Open Circuit Volt. (Voc) 5.9 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 50 kOhm
Approvals UL
Net Weight 0.302 lbs
Gross Weight 0.302 lbs