Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISR050-062SS Thomas & Betts Fittings, TRAY/CORD SS FTG- 1/2IN- 0.43-0.63
MFG Item Number
ISR050-062SS
ISR050-062SS Thomas & Betts Fittings, TRAY/CORD SS FTG- 1/2IN- 0.43-0.63
MFG Item Number
ISR050-062SS
This item cannot be canceled or returned
Description
TRAY/CORD SS FTG- 1/2IN- 0.43-0.63
Specifications
Specifications
| Manufacturer Part Number |
ISR050-062SS |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Industrial Strain-Relief Fitting, Hub Size 1/2 Inch NPT, Cable Range 10.79 to 15.75mm, CSA and UL Listed, Outer Diameter 38.10mm, Stainless Steel |
| Conduit/Cable Type |
Strain Relief |
| Angle |
Straight |
| Hub Size |
1/2 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
ISR050-062SS
Thomas & Betts Fittings