ISR100-102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISR100-102 Thomas & Betts Fittings, TRAY/CORD AL FTG- 1IN- 0.79-1.03

MFG Item Number
ISR100-102

ISR100-102 Thomas & Betts Fittings, TRAY/CORD AL FTG- 1IN- 0.79-1.03

MFG Item Number
ISR100-102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
ISR100-102
TRAY/CORD AL FTG- 1IN- 0.79-1.03

Series Information

Specifications

Specifications
Manufacturer Part Number ISR100-102
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Industrial Strain-Relief Fitting, Hub Size 1 Inch NPT, Cable Range 19.94 to 26.04mm, CSA and UL Listed, Outer Diameter 48.26mm, Aluminum
Conduit/Cable Type Strain Relief
Angle Straight
Hub Size 1 "
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs