Series Information
| Manufacturer Part Number | ISR150-156SS |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Industrial Strain-Relief Fitting, Hub Size 1-1/2 Inch NPT, Cable Range 33.91 to 39.37mm, CSA and UL Listed, Outer Diameter 65.53mm, Stainless Steel |
| Conduit/Cable Type | Strain Relief |
| Angle | Straight |
| Hub Size | 1-1/2 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Stainless Steel |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 1.23 lbs |
| Gross Weight | 1.23 lbs |