Series Information
| Manufacturer Part Number | ISS-102ACI-MC |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | INTRINSICALLY SAFE RELAY |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Output Rating | 5 A |
| Number of Channels | 2 |
| Mounting | DIN Rail, Surface |
| Hazardous Location | Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G, Class III, Div 1 & 2 |
| Wire Size Range | 12-20 AWG |
| Open Circuit Volt. (Voc) | 16.8 V |
| Source Current (Isc) | 1.2 mA |
| Status Indicator | Yes |
| Input Sensitivity | 4.7-100 kOhm |
| Approvals | UL |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.8638 lbs |