Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISS-105-ISO

Littelfuse Relays

ISS-105-ISO

Littelfuse Relays
Intrinsically Safe Relay, 5 Channel,
MFG Item Number
ISS-105-ISO
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
ISS-105-ISO
Intrinsically Safe Relay, 5 Channel,

Series Information

Specifications

Specifications
Manufacturer Part Number ISS-105-ISO
Manufacturer Littelfuse
Family Series Littelfuse Relays
Description Intrinsically Safe Relay, 5 Channel, Super Cell
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Output Rating 7 A
Number of Channels 5
Mounting DIN Rail, Surface
Hazardous Location Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G, Class III, Div 1 & 2
Wire Size Range 12-20 AWG
Open Circuit Volt. (Voc) 16.8 V
Source Current (Isc) 1.2 mA
Status Indicator Yes
Approvals UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs