IndNet Series industrial Ethernet patch cords shall be constructed of Category 6A, industrial grade, stranded, twisted pair cable for UTP and STP installations. Each patch cord shall be pre‑terminated to include Category 6A industrial plugs on each end which are wired according to the T568B standard. Patch cords shall include either industrial rated IP65/IP67 bulkhead connectors on both ends or an industrial rated IP65/IP67 bulkhead connector on one end with an IP20 rated RJ45 connector at the other end.
Panduit Panel & Computer Interface Cables, IndNet Series
Description
The IndustrialNet Cat 6A Shielded Patch Cord is constructed of industrial grade, 26 AWG, SF/UTP, twisted pair, stranded, CMR cable with industrial bulkhead modular plugs with black strain relief boots. It is designed to support high-flex applications and
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
32.8 '
Shielding
Yes
Jacket Material
TPE
Plenum Rated
No
Strain Relief
Yes
Approvals
IEC
Net Weight
1.305 lbs
Gross Weight
1.305 lbs
Added to cart
ISTPH6X10MTL
Panduit Panel & Computer Interface Cables, IndNet Series