Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
ISTPH6X2MBL
Panduit Panel & Computer Interface Cables
Industrial Cat 6A Shielded 600 V Patch C
MFG Item Number
ISTPH6X2MBL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Industrial Cat 6A Shielded 600 V Patch C
Specifications
Specifications
Manufacturer Part Number
ISTPH6X2MBL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The IndustrialNet Cat 6A Shielded Patch Cord is constructed of industrial grade, 26 AWG, SF/UTP, twisted pair, stranded, CMR cable with industrial bulkhead modular plugs with black strain relief boots. It is designed to support high-flex applications and
Color
Black
Approvals
IEC, TIA, UL
Net Weight
0.4234 lbs
Gross Weight
0.4234 lbs
ISTPH6X2MBL
Panduit Panel & Computer Interface Cables