ISTPH6X3.5MTL
Panduit Panel & Computer Interface Cables, IndNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISTPH6X3.5MTL

Panduit Panel & Computer Interface Cables, IndNet Series

ISTPH6X3.5MTL

Panduit Panel & Computer Interface Cables, IndNet Series
Patch Cord, IndustrialNET, Cat6A, Shield
MFG Item Number
ISTPH6X3.5MTL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, IndNet Series
Item #
ISTPH6X3.5MTL
Patch Cord, IndustrialNET, Cat6A, Shield

IndNet Series Information

IndNet Series industrial Ethernet patch cords shall be constructed of Category 6A, industrial grade, stranded, twisted pair cable for UTP and STP installations. Each patch cord shall be pre‑terminated to include Category 6A industrial plugs on each end which are wired according to the T568B standard. Patch cords shall include either industrial rated IP65/IP67 bulkhead connectors on both ends or an industrial rated IP65/IP67 bulkhead connector on one end with an IP20 rated RJ45 connector at the other end.

Specifications

Specifications
Manufacturer Part Number ISTPH6X3.5MTL
Manufacturer Panduit
Product Series IndNet
Family Series Panduit Panel & Computer Interface Cables, IndNet Series
Description Patch Cord, IndustrialNET, Cat6A, Shielded, 600V, RJ45 plug to RJ45 plug, Teal, 3.5 meter
Cable Type Cat 6a
Connection Type RJ45
Connection Configuration Male to Male
Length 11.48 '
Shielding Yes
Jacket Material TPE
Plenum Rated No
Strain Relief Yes
Approvals IEC
Net Weight 0.5855 lbs
Gross Weight 0.5855 lbs