ISTPHCH15MTL
Panduit Panel & Computer Interface Cables, IndNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ISTPHCH15MTL

Panduit Panel & Computer Interface Cables, IndNet Series

ISTPHCH15MTL

Panduit Panel & Computer Interface Cables, IndNet Series
PC, IndNet, Cat5e, SHLD, 600V, TL, 15M
MFG Item Number
ISTPHCH15MTL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, IndNet Series
Item #
ISTPHCH15MTL
PC, IndNet, Cat5e, SHLD, 600V, TL, 15M

IndNet Series Information

IndNet Series industrial Ethernet patch cords shall be constructed of Category 6A, industrial grade, stranded, twisted pair cable for UTP and STP installations. Each patch cord shall be pre‑terminated to include Category 6A industrial plugs on each end which are wired according to the T568B standard. Patch cords shall include either industrial rated IP65/IP67 bulkhead connectors on both ends or an industrial rated IP65/IP67 bulkhead connector on one end with an IP20 rated RJ45 connector at the other end.

Specifications

Specifications
Manufacturer Part Number ISTPHCH15MTL
Manufacturer Panduit
Product Series IndNet
Family Series Panduit Panel & Computer Interface Cables, IndNet Series
Description Patch cord, IndustrialNET, category 5e, shielded, 600V, RJ45 plug to RJ45 plug, teal, 15 meter.
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 49.21 '
Shielding Yes
Jacket Material TPE
Plenum Rated No
Strain Relief Yes
Approvals IEC, UL
Net Weight 1.83 lbs
Gross Weight 1.83 lbs