Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ISX6X04ATL-LED Panduit Wire & Cable, Copper Cable, Industrial, Cat 6A 4-pair,
MFG Item Number
ISX6X04ATL-LED
ISX6X04ATL-LED Panduit Wire & Cable, Copper Cable, Industrial, Cat 6A 4-pair,
MFG Item Number
ISX6X04ATL-LED
This item cannot be canceled or returned
Description
Copper Cable, Industrial, Cat 6A 4-pair,
Specifications
Specifications
| Manufacturer Part Number |
ISX6X04ATL-LED |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
Copper Cable, Industrial, Cat6A 4-pair, 24/7 AWG Stranded, S/FTP, PUR, 500m reel |
| Number of Pairs |
2 |
| Conductor Type |
Stranded |
| Wire Size Range |
7 AWG, 24 AWG |
| Jacket Color |
Teal |
| Temperature Rating |
-40-167 °F |
| Insulation Material |
Polyethylene |
| Outer Diameter |
0.25 " |
| Length |
1,640 ' |
| Net Weight |
77 lbs |
| Gross Weight |
77 lbs |
ISX6X04ATL-LED
Panduit Wire & Cable