IT-W14
Dwyer Instruments Sensors, IT-W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT-W14

Dwyer Instruments Sensors, IT-W Series

IT-W14

Dwyer Instruments Sensors, IT-W Series
Thermowell 304 Stainless Steel 5In
MFG Item Number
IT-W14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, IT-W Series
Item #
IT-W14
Thermowell 304 Stainless Steel 5In

IT-W Series Information

The Series IT‑W Industrial Thermometer Thermowells reduce installation cost and time by eliminating the need to drain the system when servicing industrial thermometers. The thermowells protect industrial thermometers from high pressure, flow and corrosive media. For boiler or chiller temperature monitoring.
  • Brass or Stainless Steel
  • Lag Stem Available



Specifications

Specifications
Manufacturer Part Number IT-W14
Manufacturer Dwyer Instruments
Product Series IT-W
Family Series Dwyer Instruments Sensors, IT-W Series
Description Thermowell 304 Stainless Steel 5In Insertion Length
Length 3.5 "
Material 304 Stainless Steel
Net Weight 0.75 lbs
Gross Weight 0.75 lbs