IT-W24
Dwyer Instruments Sensors, IT-W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT-W24

Dwyer Instruments Sensors, IT-W Series

IT-W24

Dwyer Instruments Sensors, IT-W Series
Thermowell 316 Stainless Steel 5In
MFG Item Number
IT-W24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, IT-W Series
Item #
IT-W24
Thermowell 316 Stainless Steel 5In

IT-W Series Information

The Series IT‑W Industrial Thermometer Thermowells reduce installation cost and time by eliminating the need to drain the system when servicing industrial thermometers. The thermowells protect industrial thermometers from high pressure, flow and corrosive media. For boiler or chiller temperature monitoring.
  • Brass or Stainless Steel
  • Lag Stem Available



Specifications

Specifications
Manufacturer Part Number IT-W24
Manufacturer Dwyer Instruments
Product Series IT-W
Family Series Dwyer Instruments Sensors, IT-W Series
Description Thermowell 316 Stainless Steel 5In Insertion Length
Length 3.5 "
Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs