IT11H-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT11H-L

IDEAL Industries Cable Ties

IT11H-L

IDEAL Industries Cable Ties
Cable Tie, 36in.,175#,Natural,PK/50
MFG Item Number
IT11H-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
IT11H-L
Cable Tie, 36in.,175#,Natural,PK/50

Series Information

Specifications

Specifications
Manufacturer Part Number IT11H-L
Manufacturer IDEAL Industries
Family Series IDEAL Industries Cable Ties
Description Cable Tie, 36in.,175#,Natural,PK/50
Length 47.8 "
Nominal Length 48 "
Thickness 0.09 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.340 "
Material Nylon
Color Natural
Approvals CSA
Net Weight 0.0439 lbs
Gross Weight 2.195 lbs