IT18R10L4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT18R10L4 HellermannTyton Cable Ties, Identification Tie, 3.9in. Long, 18lb

MFG Item Number
IT18R10L4

IT18R10L4 HellermannTyton Cable Ties, Identification Tie, 3.9in. Long, 18lb

MFG Item Number
IT18R10L4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, Series
Item #
IT18R10L4
Identification Tie, 3.9in. Long, 18lb

Series Information

Specifications

Specifications
Manufacturer Part Number IT18R10L4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Identification Tie, 3.9in. Long, 18lb Tensile Strength, PA66, White, 200/pkg
Length 3.9 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type Identification
Width 0.98 "
Material Polyamide
Color White
Net Weight 0 lbs
Gross Weight 0 lbs