IT1M-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT1M-C

IDEAL Industries Cable Ties

IT1M-C

IDEAL Industries Cable Ties
Cable Tie,4.0in.,18#,Natural,PK/100
MFG Item Number
IT1M-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
IT1M-C
Cable Tie,4.0in.,18#,Natural,PK/100

Series Information

Specifications

Specifications
Manufacturer Part Number IT1M-C
Manufacturer IDEAL Industries
Family Series IDEAL Industries Cable Ties
Description Cable Tie,4.0in.,18#,Natural,PK/100
Length 4 "
Nominal Length 4 "
Thickness 0.042 "
Tensile Strength (lb) 18 lbs
Type Miniature
Width 0.094 "
Material Nylon
Color Natural
Approvals CSA
Net Weight 0.0008 lbs
Gross Weight 0.08 lbs