IT50L0M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT50L0M4 HellermannTyton Cable Ties, Identification Tie, 15.4in. Long,

MFG Item Number
IT50L0M4

IT50L0M4 HellermannTyton Cable Ties, Identification Tie, 15.4in. Long,

MFG Item Number
IT50L0M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Series
Item #
IT50L0M4
Identification Tie, 15.4in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number IT50L0M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Identification Tie, 15.4in. Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
Length 15.4 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type Identification
Width 2.2 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs