IT50R10C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT50R10C2 HellermannTyton Cable Ties, Identification Tie, 8in. Long, 50lb

MFG Item Number
IT50R10C2

IT50R10C2 HellermannTyton Cable Ties, Identification Tie, 8in. Long, 50lb

MFG Item Number
IT50R10C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15000

Description

Cable Ties, Series
Item #
IT50R10C2
Identification Tie, 8in. Long, 50lb

Series Information

Specifications

Specifications
Manufacturer Part Number IT50R10C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Identification Tie, 8in. Long, 50lb Tensile Strength, PA66, White, 100/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Identification
Width 1.1 "
Material Polyamide
Color White
Net Weight 0 lbs
Gross Weight 0 lbs