IT750CCL2-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT750CCL2-C IDEAL Industries Cable Clamps, Cable Clamp,0.75in.,Dia,0.5in.,Wide,#10,

MFG Item Number
IT750CCL2-C

IT750CCL2-C IDEAL Industries Cable Clamps, Cable Clamp,0.75in.,Dia,0.5in.,Wide,#10,

MFG Item Number
IT750CCL2-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Clamps, Series
Item #
IT750CCL2-C
Cable Clamp,0.75in.,Dia,0.5in.,Wide,#10,

Series Information

Specifications

Specifications
Manufacturer Part Number IT750CCL2-C
Manufacturer IDEAL Industries
Family Series IDEAL Industries Cable Clamps
Description Cable Clamp,0.75in.,Dia,0.5in.,Wide,#10, Natural,BG/100
Color Natural
Thickness 0.06 "
Width 0.5 "
Comments Nylon
Net Weight 0.0038 lbs
Gross Weight 0.38 lbs