IT9115-CUV16B
Panduit Cable Ties, IN-LINE Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IT9115-CUV16B Panduit Cable Ties, IN-LINE Cable Ties Series, IT9115-CUV16B In-Line Cable Tie

MFG Item Number
IT9115-CUV16B

IT9115-CUV16B Panduit Cable Ties, IN-LINE Cable Ties Series, IT9115-CUV16B In-Line Cable Tie

MFG Item Number
IT9115-CUV16B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, IN-LINE Cable Ties Series
Item #
IT9115-CUV16B
IT9115-CUV16B In-Line Cable Tie

IN-LINE Cable Ties Series Information

  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Parallel‑entry cable tie that threads like a belt (180 degree entry)
  • Wide tie body provides high tensile strength
  • Up to 50% lower head height than conventional 90 ties
  • Parallel‑entry limits exposure to sharp edges and protects workers arms/hands
  • Outside teeth protect cable jacket and wire insulation
  • Finger grip shaped head with serrations assures positive grip while threading tie
  • Install by hand or use Panduit GTH installation tool
  • Flexible, easy to handle and install
  • Available in UV weather resistant colors for color coordination and UV stability

Specifications

Specifications
Manufacturer Part Number IT9115-CUV16B
Manufacturer Panduit
Product Series IN-LINE Cable Ties
Family Series Panduit Cable Ties, IN-LINE Cable Ties Series
Description Panduit In-Line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-heavy
Length 15.3 "
Nominal Length 15 "
Thickness 0.065 "
Tensile Strength (lb) 124 lbs
Type Parallel Entry
Height 0.065 "
Width 0.35 "
Material Nylon
Color Magenta
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 1.6 lbs
Gross Weight 1.6 lbs