ITA9605D
Dwyer Instruments Thermometers, IT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ITA9605D

Dwyer Instruments Thermometers, IT Series

ITA9605D

Dwyer Instruments Thermometers, IT Series
Industrial Thermometer Range 30 To
MFG Item Number
ITA9605D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, IT Series
Item #
ITA9605D
Industrial Thermometer Range 30 To

IT Series Information

The Series IT Industrial Thermometer allows users to easily take accurate temperature measurements in any environment. The case of the IT series is made of die cast aluminum for extra durability in industrial environments.
  • Aluminum Housing
  • Adjustable Stem
  • Dual Scale in Fahrenheit and Celsius


Specifications

Specifications
Manufacturer Part Number ITA9605D
Manufacturer Dwyer Instruments
Product Series IT
Family Series Dwyer Instruments Thermometers, IT Series
Description Industrial Thermometer Range 30 To 240 Degrees F/0 To 115 Degrees C 9In 6In Stem
Type Analog
Case Size 9 "
Temp Range 30-240 °F
Accuracy 1 %
Case Material Aluminum
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 6 "
Laser Pointer No
Backlight No
Net Weight 1.5 lbs
Gross Weight 1.5 lbs