Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ITAP363G Eaton Circuit Breakers, PRW 100 AMP 600V FUSIBLE PLUG W/ INT GRD
ITAP363G Eaton Circuit Breakers, PRW 100 AMP 600V FUSIBLE PLUG W/ INT GRD
This item cannot be canceled or returned
Description
PRW 100 AMP 600V FUSIBLE PLUG W/ INT GRD
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
ITAP363G |
| Description |
Pow-R-Way, Fusible plug-in unit, Three-pole, Plug, 100A, 600V, Busway, 50 internal ground, H class fuses |
| Accessory Type |
Fusible Base Plug |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
ITAP363G
Eaton Circuit Breakers