IURH6X04BL-UG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IURH6X04BL-UG Panduit Wire & Cable, IndustrialNetTM Copper Cable, Cat 6A, 23

MFG Item Number
IURH6X04BL-UG

IURH6X04BL-UG Panduit Wire & Cable, IndustrialNetTM Copper Cable, Cat 6A, 23

MFG Item Number
IURH6X04BL-UG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Wire & Cable, Series
Item #
IURH6X04BL-UG
IndustrialNetTM Copper Cable, Cat 6A, 23

Series Information

Specifications

Specifications
Manufacturer Part Number IURH6X04BL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Description IndustrialNet Copper Cable, Industrial Ethernet, Category 6A, 4-pair, 23/1 AWG, U/UTP, CMX/CMR, 600V AWM, Oil and sunlight resistant, PVC jacket, Black, 1000ft/305m reel
Number of Pairs 4
Conductor Type Solid
Wire Size Range 23 AWG
Jacket Color Black
Voltage 600 V
Temperature Rating -40-167 °F
Insulation Material Polyethylene
Outer Diameter 0.34 "
Length 1,000 '
Net Weight 38.5 lbs
Gross Weight 38.5 lbs