IVMV Series Information
| Manufacturer Part Number | IVMV4LNP5BU |
|---|---|
| Manufacturer | Appleton |
| Product Series | IVMV |
| Family Series | Appleton Light Fixtures, IVMV Series |
| Description | INDUSTRIAL CONTENDER LED LUMINAIRE, 4000 LUMEN, 4000K NEUTRAL COLOR TEMPERATURE, NEMA TYPE V, CLEAR POLYCARBONATE GLOBE, 120-277VAC AND 125-300VDC, 50/60HZ |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC, 125-300 VDC |
| Color Temperature | 4,000 °K |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Light Output | 4,200 |
| Mounting | Ceiling, Pendant, Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 11.8 lbs |
| Gross Weight | 11.8 lbs |