IVMV Series Information
| Manufacturer Part Number | IVMV5LWP5BH |
|---|---|
| Manufacturer | Appleton |
| Product Series | IVMV |
| Family Series | Appleton Light Fixtures, IVMV Series |
| Description | INDUSTRIAL CONTENDER LED LUMINAIRE, 5000 LUMEN, 3000K WARM WHITE COLOR TEMPERATURE, NEMA TYPE V, CLEAR POLYCARBONATE GLOBE, 347-480VAC, 50/60HZ |
| Ballast Type | Integrated |
| Voltage | 347-480 VAC |
| Color Temperature | 3,000 °K |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Light Output | 5,300 |
| Mounting | Ceiling, Pendant, Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 347 VAC, 480 VAC |
| Approvals | CSA, UL |
| Net Weight | 11.8 lbs |
| Gross Weight | 11.8 lbs |