IW2-222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IW2-222 Dwyer Instruments Sensors, Thermowell 2In Stainless Steel

MFG Item Number
IW2-222

IW2-222 Dwyer Instruments Sensors, Thermowell 2In Stainless Steel

MFG Item Number
IW2-222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
IW2-222
Thermowell 2In Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number IW2-222
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Thermowell 2In Stainless Steel
Length 2 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs