Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IWP-04 Dwyer Instruments Sensors, IWP Series, Indl Weatherproof Pressure
IWP-04 Dwyer Instruments Sensors, IWP Series, Indl Weatherproof Pressure
This item cannot be canceled or returned
Description
Indl Weatherproof Pressure
Specifications
Specifications
| Manufacturer Part Number |
IWP-04 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
IWP |
| Family Series |
Dwyer Instruments Sensors, IWP Series |
| Description |
Indl Weatherproof Pressure Transmitter 300 PSIG |
| Accuracy |
0.5 % |
| Pressure Range |
0-300 psig |
| Output |
4-20 mA |
| Connection |
1/2 NPT Female |
| Display |
Yes |
| Voltage |
12-36 VDC |
| Electrical Connection |
Screw Terminals |
| Operating Temperature |
-22-203 °F |
| Protection Rating |
IP65 |
| Net Weight |
1.95 lbs |
| Gross Weight |
1.95 lbs |
IWP-04
Dwyer Instruments Sensors, IWP Series