Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Motors
IXHHI10-36-215T
Worldwide Electric Corporation Motors
MFG Item Number
IXHHI10-36-215T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IXHHI10-36-215T |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Accessory |
| Horsepower |
10 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
215T |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Mounting |
Rigid |
| Current Rating |
12 A |
| Net Weight |
180 lbs |
| Gross Weight |
180 lbs |
IXHHI10-36-215T
Worldwide Electric Corporation Motors