Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Motors
IXHHI200-12-449TBB
Worldwide Electric Corporation Motors
MFG Item Number
IXHHI200-12-449TBB
This item cannot be canceled or returned
Description
Item #
IXHHI200-12-449TBB
Specifications
Specifications
| Manufacturer Part Number |
IXHHI200-12-449TBB |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Accessory |
| Horsepower |
200 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| NEMA Frame |
449T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Rigid |
| Current Rating |
231.2 A |
| Net Weight |
3086 lbs |
| Gross Weight |
3086 lbs |
IXHHI200-12-449TBB
Worldwide Electric Corporation Motors