Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
IXL70F150
Eaton's Bussmann series Fuses
150A 700V S/COND FUSE WITH INDICATOR
MFG Item Number
IXL70F150
This item cannot be canceled or returned
Description
150A 700V S/COND FUSE WITH INDICATOR
Specifications
Specifications
| Manufacturer Part Number |
IXL70F150 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed North American fuse, 600V, 150A, None, Fuse |
| Fuse Type |
Semiconductor |
| Current Rating |
150 A |
| AC Voltage |
700 VAC |
| Net Weight |
0.6217 lbs |
| Gross Weight |
0.6217 lbs |
IXL70F150
Eaton's Bussmann series Fuses