Series Information
| Manufacturer Part Number | 4860009400 |
|---|---|
| Manufacturer | LS Electric |
| Family Series | LS Electric Human Machine Interface |
| Description | 10.4in. TFT LCD, 1024x768, 24-bit Color(16.7M), DC19.2_28.8V power, based on Win CE core, IP66, |
| Display Size | 10.4 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, USB |
| USB Ports | (3) USB 2.0 |
| Ethernet Ports | (1) 10/100/1000 Base T |
| Serial Ports | None |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 1024 x 768 |
| Touch Region Resolution | Analog |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| DC Voltage | 19.2 VDC, 28.8 VDC |
| Operating System | Windows CE |
| User Memory | 1 GB |
| Drivers | Ethernet, USB |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |