Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, Fuse Reducers Series
J-16
Eaton's Bussmann series Fuses, Fuse Reducers Series
BUSS FUSE REDUCER CLASS J
This item cannot be canceled or returned
Description
Fuses, Fuse Reducers Series
BUSS FUSE REDUCER CLASS J
Fuse Reducers Series Information
Specifications
Specifications
| Manufacturer Part Number |
J-16 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Fuse Reducers |
| Family Series |
Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description |
Eaton Bussmann series class J fuse reducers, For LPJ, DFJ, JKS Dimension Fuse, 100 A, Class J, Non-indicating, 35 to 60 A |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
600 VAC |
| Class |
J |
| Comments |
Allows 60A fuse to fit 100A clips. For Series Bussmann LPJ/JKS |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
J-16
Eaton's Bussmann series Fuses, Fuse Reducers Series